Spotting Drill, 3/4 In., 120 Deg., 10 OAL
Mfr # 956-000-087
Zoro # G6559007
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
High Speed Steel
Drill Bit Point Angle
120 Degrees
Size - Decimal
1/4 in - 0.2500
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
956-000-087
Zoro #
G6559007
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
1/4 in - 0.2500
Flute Length
1 7/8 in
Overall Length
10 in
Shank Dia.
3/4 in
Drill Bit Size
3/4 in
Drill Bit Dimension Type
Fractional Inch
Drill Size
3/4"
Body Dia.
3/4 in
Size (In.)
3/4
Details
Item
Spotting Drill Bit
Material - Machining
High Speed Steel
Drill Bit Point Angle
120 Degrees
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Left/Right Hand
Right Hand
Finish
Bright
Drill Point (Deg.)
120
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.7500
Cutting Direction - Machining
Right Hand
Drill Bit Material
High Speed Steel
Material
HSS
Drill Bit Finish
Bright
Description
Spotting Drill Bit, High Speed Steel, 120 Degrees , 3/4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.