Spotting Drill, 3/4 In., 120 Deg., 10 OAL
Mfr # 956-000-090
Zoro # G7032374
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
Cobalt
Drill Bit Point Angle
120 Degrees
Size - Decimal
3/4 in - 0.7500
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
956-000-090
Zoro #
G7032374
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
3/4 in - 0.7500
Flute Length
1 7/8 in
Overall Length
10 in
Shank Dia.
3/4 in
Drill Bit Size
3/4 in
Drill Size
3/4"
Size (In.)
3/4
Body Dia.
3/4 in
Drill Bit Dimension Type
Fractional Inch
Details
Item
Spotting Drill Bit
Material - Machining
Cobalt
Drill Bit Point Angle
120 Degrees
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Drill Point (Deg.)
120
Left/Right Hand
Right Hand
Cutting Direction - Machining
Right Hand
Drill Bit Material
Cobalt Steel
Material
Cobalt
Decimal Equivalent
0.7500
Drill Bit Grouping
Drill Bit
Finish
Bright
Drill Bit Finish
Bright
Description
Spotting Drill Bit, Cobalt, 120 Degrees , 3/4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.