Spotting Drill, 3/4 In., 120 Deg., 8 OAL
Mfr # 956-000-085
Zoro # G7255726
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
High Speed Steel
Drill Bit Point Angle
120 Degrees
Size - Decimal
1/4 in - 0.2500
Measurement System
Fractional Inch
Finish - Machining
TiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
956-000-085
Zoro #
G7255726
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
1/4 in - 0.2500
Flute Length
1 7/8 in
Overall Length
8 in
Shank Dia.
3/4 in
Drill Bit Size
3/4 in
Drill Size
3/4"
Drill Bit Dimension Type
Fractional Inch
Size (In.)
3/4
Body Dia.
3/4 in
Details
Item
Spotting Drill Bit
Material - Machining
High Speed Steel
Drill Bit Point Angle
120 Degrees
Measurement System
Fractional Inch
Finish - Machining
TiN
Left/Right Hand
Right Hand
Drill Point (Deg.)
120
Cutting Direction - Machining
Right Hand
Finish
Tin
Decimal Equivalent
0.7500
Drill Bit Grouping
Drill Bit
Drill Bit Material
High Speed Steel
Drill Bit Finish
TiN
Material
HSS
Description
Spotting Drill Bit, High Speed Steel, 120 Degrees , 3/4 in, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.