Spotting Drill, 3/4 In., 142 Deg., 4 OAL
Mfr # 956-000-143
Zoro # G6742425
product price: $236.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
Carbide
Drill Bit Point Angle
142 Degrees
Size - Decimal
5/16 in - 0.3125
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
956-000-143
Zoro #
G6742425
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
5/16 in - 0.3125
Flute Length
1 1/8 in
Overall Length
4 in
Shank Dia.
3/4 in
Size (In.)
3/4
Drill Bit Dimension Type
Fractional Inch
Drill Size
3/4"
Body Dia.
3/4 in
Drill Bit Size
3/4 in
Details
Item
Spotting Drill Bit
Material - Machining
Carbide
Drill Bit Point Angle
142 Degrees
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Drill Bit Material
Solid Carbide
Left/Right Hand
Right Hand
Material
Carbide
Drill Bit Grouping
Drill Bit
Drill Point (Deg.)
142
Finish
Bright
Cutting Direction - Machining
Right Hand
Drill Bit Finish
Bright
Decimal Equivalent
0.7500
Description
Spotting Drill Bit, Carbide, 142 Degrees , 3/4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.