Spotting Drill, 3/4 In., 90 Deg., 5 OAL
Mfr # 956-000-029
Zoro # G6468987
product price: $87.79
/ea
Free Shipping & Returns
Key Features
Material - Machining
High Speed Steel
Drill Bit Point Angle
90 Degrees
Size - Decimal
1/4 in - 0.2500
Measurement System
Fractional Inch
Finish - Machining
TiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
956-000-029
Zoro #
G6468987
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
1/4 in - 0.2500
Flute Length
1 7/8 in
Overall Length
5 in
Shank Dia.
3/4 in
Body Dia.
3/4 in
Drill Bit Dimension Type
Fractional Inch
Drill Size
3/4"
Size (In.)
3/4
Drill Bit Size
3/4 in
Details
Item
Spotting Drill Bit
Material - Machining
High Speed Steel
Drill Bit Point Angle
90 Degrees
Measurement System
Fractional Inch
Finish - Machining
TiN
Material
HSS
Finish
Tin
Drill Point (Deg.)
90
Cutting Direction - Machining
Right Hand
Drill Bit Grouping
Drill Bit
Drill Bit Finish
TiN
Decimal Equivalent
0.7500
Drill Bit Material
High Speed Steel
Left/Right Hand
Right Hand
Description
Spotting Drill Bit, High Speed Steel, 90 Degrees , 3/4 in, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.