Spotting Drill, 3/8 In, 142 Deg., 1 1/2 OAL
Mfr # 956-000-149
Zoro # G7095654
product price: $49.55
/eaKey Features
Material - Machining
Carbide
Drill Bit Point Angle
142 Degrees
Size - Decimal
3/8 in - 0.3750
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
956-000-149
Zoro #
G7095654
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
3/8 in - 0.3750
Flute Length
3/4 in
Overall Length
2 1/2 in
Shank Dia.
3/8 in
Drill Size
3/8"
Drill Bit Dimension Type
Fractional Inch
Size (In.)
3/8
Drill Bit Size
3/8 in
Body Dia.
3/8 in
Details
Item
Spotting Drill Bit
Material - Machining
Carbide
Drill Bit Point Angle
142 Degrees
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Drill Bit Material
Solid Carbide
Left/Right Hand
Right Hand
Finish
Bright
Drill Bit Finish
Bright
Decimal Equivalent
0.3750
Drill Bit Grouping
Drill Bit
Material
Carbide
Cutting Direction - Machining
Right Hand
Drill Point (Deg.)
142
Description
Spotting Drill Bit, Carbide, 142 Degrees , 3/8 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.