Spotting Drill, 3/8 In., 82 Deg., 3 1/8 OAL
Mfr # 956-000-226
Zoro # G6876493
product price: $38.25
/eaKey Features
Material - Machining
Cobalt
Drill Bit Point Angle
82 Degrees
Size - Decimal
3/8 in - 0.3750
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
956-000-226
Zoro #
G6876493
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
3/8 in - 0.3750
Flute Length
1 1/8 in
Overall Length
3 1/8 in
Shank Dia.
3/8 in
Size (In.)
3/8
Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
3/8 in
Body Dia.
3/8 in
Drill Size
3/8"
Details
Item
Spotting Drill Bit
Material - Machining
Cobalt
Drill Bit Point Angle
82 Degrees
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Decimal Equivalent
0.3750
Drill Bit Grouping
Drill Bit
Finish
Bright
Cutting Direction - Machining
Right Hand
Drill Bit Material
Cobalt Steel
Material
Cobalt
Drill Bit Finish
Bright
Drill Point (Deg.)
82
Left/Right Hand
Right Hand
Description
Spotting Drill Bit, Cobalt, 82 Degrees , 3/8 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.