Spotting Drill, 3/8 In., 82 Deg., 7 OAL
Mfr # 956-000-230
Zoro # G6897712
product price: $72.79
/eaKey Features
Material - Machining
Cobalt
Drill Bit Point Angle
82 Degrees
Size - Decimal
3/8 in - 0.3750
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
956-000-230
Zoro #
G6897712
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
3/8 in - 0.3750
Flute Length
1 1/8 in
Overall Length
7 in
Shank Dia.
3/8 in
Drill Size
3/8"
Size (In.)
3/8
Body Dia.
3/8 in
Drill Bit Size
3/8 in
Drill Bit Dimension Type
Fractional Inch
Details
Item
Spotting Drill Bit
Material - Machining
Cobalt
Drill Bit Point Angle
82 Degrees
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Drill Point (Deg.)
82
Cutting Direction - Machining
Right Hand
Left/Right Hand
Right Hand
Finish
Bright
Drill Bit Material
Cobalt Steel
Decimal Equivalent
0.3750
Material
Cobalt
Drill Bit Finish
Bright
Drill Bit Grouping
Drill Bit
Description
Spotting Drill Bit, Cobalt, 82 Degrees , 3/8 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.