Spotting Drill, 4 mm, 90 Deg.
Mfr # 956-000-184
Zoro # G6619444
product price: $47.99
/eaKey Features
Material - Machining
Cobalt
Drill Bit Point Angle
90 Degrees
Size - Decimal
4.00mm - 0.1575
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
956-000-184
Zoro #
G6619444
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
4.00mm - 0.1575
Flute Length
12.00 mm
Overall Length
100.00 mm
Shank Dia.
4 mm
Drill Bit Size
4.00 mm
Size (mm)
4
Body Dia.
4.00 mm
Drill Size
4.00mm
Drill Bit Dimension Type
Metric
Details
Item
Spotting Drill Bit
Material - Machining
Cobalt
Drill Bit Point Angle
90 Degrees
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
Decimal Equivalent
0.1575
Cutting Direction - Machining
Right Hand
Drill Point (Deg.)
90
Left/Right Hand
Right Hand
Drill Bit Finish
Bright
Material
Cobalt
Finish
Bright
Drill Bit Grouping
Drill Bit
Drill Bit Material
Cobalt Steel
Description
Spotting Drill Bit, Cobalt, 90 Degrees , 4 mm, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.