Spotting Drill, 5/16 In, 142 Deg., 2.5 OAL
Mfr # 956-000-137
Zoro # G7159817
product price: $41.69
/eaKey Features
Material - Machining
Carbide
Drill Bit Point Angle
142 Degrees
Size - Decimal
5/16 in - 0.3125
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
956-000-137
Zoro #
G7159817
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
5/16 in - 0.3125
Flute Length
3/4 in
Overall Length
2 1/2 in
Shank Dia.
5/16 in
Drill Bit Size
5/16 in
Drill Bit Dimension Type
Fractional Inch
Size (In.)
5/16
Drill Size
5/16"
Body Dia.
5/16 in
Details
Item
Spotting Drill Bit
Material - Machining
Carbide
Drill Bit Point Angle
142 Degrees
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Left/Right Hand
Right Hand
Material
Carbide
Cutting Direction - Machining
Right Hand
Finish
Bright
Drill Bit Material
Solid Carbide
Drill Bit Grouping
Drill Bit
Drill Bit Finish
Bright
Drill Point (Deg.)
142
Decimal Equivalent
0.3125
Description
Spotting Drill Bit, Carbide, 142 Degrees , 5/16 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.