Spotting Drill, 5/8 In, 120 Deg., 4 3/8 OAL
Mfr # 956-000-101
Zoro # G6844171
product price: $69.69
/eaKey Features
Material - Machining
High Speed Steel
Drill Bit Point Angle
120 Degrees
Size - Decimal
5/8 in - 0.6250
Measurement System
Fractional Inch
Finish - Machining
TiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
956-000-101
Zoro #
G6844171
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
5/8 in - 0.6250
Flute Length
1 5/8 in
Overall Length
4 3/8 in
Shank Dia.
5/8 in
Body Dia.
5/8 in
Drill Bit Size
5/8 in
Drill Bit Dimension Type
Fractional Inch
Size (In.)
5/8
Drill Size
5/8"
Details
Item
Spotting Drill Bit
Material - Machining
High Speed Steel
Drill Bit Point Angle
120 Degrees
Measurement System
Fractional Inch
Finish - Machining
TiN
Material
HSS
Finish
Tin
Left/Right Hand
Right Hand
Cutting Direction - Machining
Right Hand
Drill Bit Material
High Speed Steel
Drill Point (Deg.)
120
Drill Bit Finish
TiN
Decimal Equivalent
0.6250
Drill Bit Grouping
Drill Bit
Description
Spotting Drill Bit, High Speed Steel, 120 Degrees , 5/8 in, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.