Spotting Drill, 5/8 In., 120 Deg., 7 OAL
Mfr # 956-000-102
Zoro # G6923411
product price: $75.59
/ea
Free Shipping & Returns
Key Features
Material - Machining
High Speed Steel
Drill Bit Point Angle
120 Degrees
Size - Decimal
5/8 in - 0.6250
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
956-000-102
Zoro #
G6923411
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
5/8 in - 0.6250
Flute Length
1 5/8 in
Overall Length
7 in
Shank Dia.
5/8 in
Drill Bit Dimension Type
Fractional Inch
Body Dia.
5/8 in
Drill Size
5/8"
Size (In.)
5/8
Drill Bit Size
5/8 in
Details
Item
Spotting Drill Bit
Material - Machining
High Speed Steel
Drill Bit Point Angle
120 Degrees
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Left/Right Hand
Right Hand
Cutting Direction - Machining
Right Hand
Drill Point (Deg.)
120
Material
HSS
Decimal Equivalent
0.6250
Drill Bit Finish
Bright
Drill Bit Material
High Speed Steel
Finish
Bright
Drill Bit Grouping
Drill Bit
Description
Spotting Drill Bit, High Speed Steel, 120 Degrees , 5/8 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.