Zoro Homepage

Spotting Drill, 5/8 In., 120 Deg., 7 OAL

  • Mfr # 956-000-103

  • Zoro # G7006544


product price: $88.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
High Speed Steel
Drill Bit Point Angle
120 Degrees
Size - Decimal
5/8 in - 0.6250
Measurement System
Fractional Inch
Finish - Machining
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
956-000-103
Zoro #
G7006544
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
5/8 in - 0.6250
Flute Length
1 5/8 in
Overall Length
7 in
Shank Dia.
5/8 in
Drill Bit Dimension Type
Fractional Inch
Size (In.)
5/8
Drill Bit Size
5/8 in
Drill Size
5/8"
Body Dia.
5/8 in

Details

Item
Spotting Drill Bit
Material - Machining
High Speed Steel
Drill Bit Point Angle
120 Degrees
Measurement System
Fractional Inch
Finish - Machining
TiN
Left/Right Hand
Right Hand
Drill Bit Grouping
Drill Bit
Finish
Tin
Drill Bit Finish
TiN
Drill Bit Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Drill Point (Deg.)
120
Decimal Equivalent
0.6250
Material
HSS

Description

Spotting Drill Bit, High Speed Steel, 120 Degrees , 5/8 in, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.