Spotting Drill, 5/8 In., 120 Deg., 9 OAL
Mfr # 956-000-105
Zoro # G6539906
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
High Speed Steel
Drill Bit Point Angle
120 Degrees
Size - Decimal
5/8 in - 0.6250
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
956-000-105
Zoro #
G6539906
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
5/8 in - 0.6250
Flute Length
1 5/8 in
Overall Length
9 in
Shank Dia.
5/8 in
Drill Size
5/8"
Size (In.)
5/8
Body Dia.
5/8 in
Drill Bit Size
5/8 in
Drill Bit Dimension Type
Fractional Inch
Details
Item
Spotting Drill Bit
Material - Machining
High Speed Steel
Drill Bit Point Angle
120 Degrees
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Drill Bit Material
High Speed Steel
Finish
Bright
Drill Bit Finish
Bright
Drill Bit Grouping
Drill Bit
Material
HSS
Decimal Equivalent
0.6250
Left/Right Hand
Right Hand
Drill Point (Deg.)
120
Cutting Direction - Machining
Right Hand
Description
Spotting Drill Bit, High Speed Steel, 120 Degrees , 5/8 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.