Spotting Drill, 5/8 In., 82 Deg., 4 3/8 OAL
Mfr # 956-000-232
Zoro # G6674595
product price: $62.99
/eaKey Features
Material - Machining
Cobalt
Drill Bit Point Angle
82 Degrees
Size - Decimal
5/8 in - 0.6250
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
956-000-232
Zoro #
G6674595
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
5/8 in - 0.6250
Flute Length
1 5/8 in
Overall Length
4 3/8 in
Shank Dia.
5/8 in
Body Dia.
5/8 in
Drill Bit Size
5/8 in
Drill Size
5/8"
Size (In.)
5/8
Drill Bit Dimension Type
Fractional Inch
Details
Item
Spotting Drill Bit
Material - Machining
Cobalt
Drill Bit Point Angle
82 Degrees
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Left/Right Hand
Right Hand
Decimal Equivalent
0.6250
Drill Bit Material
Cobalt Steel
Cutting Direction - Machining
Right Hand
Drill Bit Grouping
Drill Bit
Drill Bit Finish
Bright
Drill Point (Deg.)
82
Material
Cobalt
Finish
Bright
Description
Spotting Drill Bit, Cobalt, 82 Degrees , 5/8 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.