Zoro Homepage

Spotting Drill, 6 mm, 120 Deg.

  • Mfr # 956-000-174

  • Zoro # G7000305


product price: $34.49
/ea

Key Features

Material - Machining
Cobalt
Drill Bit Point Angle
120 Degrees
Size - Decimal
6.00mm - 0.2362
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
956-000-174
Zoro #
G7000305
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
6.00mm - 0.2362
Flute Length
20.00 mm
Overall Length
66.00 mm
Shank Dia.
6 mm
Body Dia.
6.00 mm
Size (mm)
6
Drill Bit Size
6.00 mm
Drill Size
6.00mm
Drill Bit Dimension Type
Metric

Details

Item
Spotting Drill Bit
Material - Machining
Cobalt
Drill Bit Point Angle
120 Degrees
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
Cutting Direction - Machining
Right Hand
Drill Bit Grouping
Drill Bit
Left/Right Hand
Right Hand
Material
Cobalt
Drill Bit Finish
Bright
Finish
Bright
Drill Bit Material
Cobalt Steel
Drill Point (Deg.)
120
Decimal Equivalent
0.2362

Description

Spotting Drill Bit, Cobalt, 120 Degrees , 6 mm, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.