Zoro Homepage

Spotting Drill, 8 mm, 120 Deg.

  • Mfr # 956-000-196

  • Zoro # G6410074


product price: $59.49
/ea

Key Features

Material - Machining
Cobalt
Drill Bit Point Angle
120 Degrees
Size - Decimal
8.00mm - 0.3150
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
956-000-196
Zoro #
G6410074
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
8.00mm - 0.3150
Flute Length
25.00 mm
Overall Length
140.00 mm
Shank Dia.
8 mm
Body Dia.
8.00 mm
Drill Size
8.00mm
Drill Bit Dimension Type
Metric
Size (mm)
8
Drill Bit Size
8.00 mm

Details

Item
Spotting Drill Bit
Material - Machining
Cobalt
Drill Bit Point Angle
120 Degrees
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
Decimal Equivalent
0.3150
Cutting Direction - Machining
Right Hand
Drill Point (Deg.)
120
Drill Bit Grouping
Drill Bit
Drill Bit Material
Cobalt Steel
Left/Right Hand
Right Hand
Finish
Bright
Material
Cobalt
Drill Bit Finish
Bright

Description

Spotting Drill Bit, Cobalt, 120 Degrees , 8 mm, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.