Spotting Drill, 8 mm, 90 Deg.
Mfr # 956-000-187
Zoro # G6713323
product price: $59.99
/eaKey Features
Material - Machining
Cobalt
Drill Bit Point Angle
90 Degrees
Size - Decimal
8.00mm - 0.3150
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
956-000-187
Zoro #
G6713323
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
8.00mm - 0.3150
Flute Length
25.00 mm
Overall Length
140.00 mm
Shank Dia.
8 mm
Size (mm)
8
Drill Bit Dimension Type
Metric
Drill Bit Size
8.00 mm
Drill Size
8.00mm
Body Dia.
8.00 mm
Details
Item
Spotting Drill Bit
Material - Machining
Cobalt
Drill Bit Point Angle
90 Degrees
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
Drill Bit Grouping
Drill Bit
Cutting Direction - Machining
Right Hand
Decimal Equivalent
0.3150
Drill Point (Deg.)
90
Finish
Bright
Drill Bit Finish
Bright
Material
Cobalt
Drill Bit Material
Cobalt Steel
Left/Right Hand
Right Hand
Description
Spotting Drill Bit, Cobalt, 90 Degrees , 8 mm, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.