Spotting Drill Bit, 1/2 in Size, 120 Degrees Point Angle, High Speed Steel, Bright Finish

  • Mfr # 956-000-069

  • Zoro # G3135377


product price: $79.19
/ea
Free Shipping & Returns

Key Features

Drill Bit Grouping
Drill Bit
Material - Machining
High Speed Steel
Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
1/2 in
Size - Decimal
1 in - 1.0000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
956-000-069
Zoro #
G3135377
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
1/2 in
Size - Decimal
1 in - 1.0000
Flute Length
1 3/8 in
Overall Length
8 in
Shank Dia.
1/2 in
Body Dia.
1/2 in
Size
1/2"
Drill Size
1/2"
Size (In.)
1/2

Details

Item
Spotting Drill Bit
Drill Bit Grouping
Drill Bit
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Decimal Equivalent
0.5000
Drill Bit Point Angle
120 Degrees
Finish - Machining
Bright (Uncoated)
Drill Bit Material
High Speed Steel
Drill Bit Finish
Bright
Primary Material Application
All Materials
Left/Right Hand
Right Hand
Primary Material Application ISO Code
N, P3
Application
General Purpose For Steel, Alumininum, Alloy, Carbon And Tool Steels
Cutting Direction - Machining
Right Hand
Number of Pieces
1
Drill Point (Deg.)
120
Point Angle
120 Degrees
Material
High Speed Steel
Finish
Bright

Description

Spotting Drill Bit, High Speed Steel, 120 Degrees , 1/2 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.