Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spotting Drill Bit, 3/8 in Size, 90 Degrees Point Angle, Cobalt Steel, Bright Finish

  • Mfr # 956-000-045

  • Zoro # G3203672


product price: $73.09
/ea

Key Features

Drill Bit Grouping
Drill Bit
Material - Machining
Cobalt
Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
3/8 in
Size - Decimal
3/8 in - 0.3750
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
956-000-045
Zoro #
G3203672
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
3/8 in
Size - Decimal
3/8 in - 0.3750
Flute Length
1 1/8 in
Overall Length
7 in
Shank Dia.
3/8 in
Drill Size
3/8"
Body Dia.
3/8 in
Size (In.)
3/8

Details

Item
Spotting Drill Bit
Drill Bit Grouping
Drill Bit
Material - Machining
Cobalt
Measurement System
Fractional Inch
Decimal Equivalent
0.3750
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
90 Degrees
Drill Bit Material
Cobalt Steel
Drill Bit Finish
Bright
Primary Material Application
All Materials
Application
For Alloy, Alumininum, Carbon, Steel And Tool Steel
Drill Point (Deg.)
90
Primary Material Application ISO Code
K, O, P3, S
Number of Pieces
1
Material
Cobalt
Finish
Bright
Cutting Direction - Machining
Right Hand
Point Angle
90 Degrees
Left/Right Hand
Right Hand

Description

Spotting Drill Bit, Cobalt, 90 Degrees , 3/8 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.