Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spotting Drill Bit, E Size, 120 Degrees Point Angle, Cobalt Steel, Bright Finish

  • Mfr # 956-000-081

  • Zoro # G3428126


product price: $68.99
/ea

Key Features

Drill Bit Grouping
Drill Bit
Material - Machining
Cobalt
Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
E
Size - Decimal
1/4 in - 0.2500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
956-000-081
Zoro #
G3428126
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
E
Size - Decimal
1/4 in - 0.2500
Flute Length
3/4 in
Overall Length
6 in
Shank Dia.
1/4 in
Body Dia.
1/4 in
Size
1/4"
Size (In.)
1/4
Drill Size
1/4"

Details

Item
Spotting Drill Bit
Drill Bit Grouping
Drill Bit
Material - Machining
Cobalt
Measurement System
Letter
Decimal Equivalent
0.2500
Drill Bit Point Angle
120 Degrees
Finish - Machining
Bright (Uncoated)
Drill Bit Material
Cobalt Steel
Drill Bit Finish
Bright
Primary Material Application
All Materials
Application
For Alloy, Alumininum, Carbon, Steel And Tool Steel
Left/Right Hand
Right Hand
Drill Point (Deg.)
120
Number of Pieces
1
Finish
Bright
Material
Cobalt
Primary Material Application ISO Code
K, M, N, S1
Cutting Direction - Machining
Right Hand
Point Angle
120 Degrees

Description

Spotting Drill Bit, Cobalt, 120 Degrees , 1/4 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.