Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spotting/Centering Drill, 90 Deg, 3/16, HSS

  • Mfr # 955-000-015

  • Zoro # G3383913


product price: $8.29
/ea

Key Features

Material - Machining
High Speed Steel
Drill Bit Point Angle
90 Degrees
Size - Decimal
1/8 in - 0.1250
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
955-000-015
Zoro #
G3383913
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
1/8 in - 0.1250
Flute Length
1/2 in
Overall Length
1 3/8 in
Shank Dia.
3/16 in
Body Dia.
3/16 in
Drill Bit Size
3/16 in
Drill Bit Dimension Type
Fractional Inch
Size (In.)
3/16
Drill Size
3/16"

Details

Item
Spotting Drill Bit
Material - Machining
High Speed Steel
Drill Bit Point Angle
90 Degrees
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
Number of Pieces
1
Application
General Purpose For Steel, Alumininum, Alloy, Carbon And Tool Steels
Left/Right Hand
Right Hand
Cutting Direction - Machining
Right Hand
Material
High Speed Steel
Primary Material Application ISO Code
N, P3
Decimal Equivalent
0.1875
Drill Bit Grouping
Drill Bit
Drill Bit Finish
Bright
Drill Point (Deg.)
90
Finish
Bright
Point Angle
90 Degrees
Drill Bit Material
High Speed Steel

Description

Spotting Drill Bit, High Speed Steel, 90 Degrees , 3/16 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.