Shop All Keyseat Cutter
Keo
T-Slot Milling Cutter
Mfr # 70560
Zoro # G7089607
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 21/32 in
- Cutter Thickness 17/64 in
- Overall Length 2 11/16 in
- Shank Dia. 1/2 in
Product Information
- Brand Keo
- MFR # 70560
- Zoro # G7089607
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 21/32 in |
Overall Length | 2 11/16 in |
Shank Dia. | 1/2 in |
Neck Dia. | 21/64 in |
Sizes Included | 5/16 |
Bolt Size | 5/16 in |
Face Width | 17/64" |
Cutter Dia. - Machining | 21/32" |
Details
Description
T-Slot Milling Cutter, Staggered Tooth Type, Weldon Flat, 21/32 in, 17/64 in, 2 11/16 in, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .1310 Carbide Reamer Decimal Size (5458673)
- WIHA Metric Plain Hex Key, 3 mm Tip Size, 5 3/32 in Long, 0.75 mm Short (13653)
- PROTO 1/4 in Drive, 1/2" Hex SAE Socket, 6 Points (J4716)
- SOLA Box Beam Level, Black/Red, 24 in L (LSB24LM)
- HHIP R8 Shank Fly Cutter With 2-1/2 Head (4002-0018)
- HHIP 3/4 X 1-15/32 X 5/8 X 1 Indexable T-Slot Cutter (2077-0504)
- ONSRUD Trim/Slotting Saw, Soft, 20 TPI, 3 In (70-124)
- HHIP 1" X 1/2 Shank 3 Flute 60 Degree Indexable Dovetail Cutter (2075-0504)
- HHIP 3 Piece 1/2" Shank Fly Cutter Set 3/16-1/4-5/16" Capacity (4002-0001)
- HARVEY TOOL Keyseat Cutter - Staggered Tooth - Square, 0.3750" (3/8), Depth of Cut: 0.0840" (915880)
- BIG HORN HSS Woodruff Keyseat Cutter Set - Straight Tooth (19879)
- Keo Milling Cutters