Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NXT-4D
Zoro #
G2102517
UPC #
-
Country of Origin
United States
Dimensions
Length (In.)
6.60
Enclosure Height (In.)
13.12
Enclosure Width (In.)
10.62
Width (In.)
2.55
Enclosure Depth (In.)
3.06
Height (In.)
5.60
Details
Item
Controller
Type
Access Power Controller Wall Mount
Fused / Nonfused
Nonfused
Number of Outputs
4
Finish
Unfinished
Material
Steel
For Use With
NXT Readers
Input Voltage
10 to 14V DC
Batteries Required
No
Voltage Output
12VDC
Input Frequency (Hz)
60
Sub-Category
Access Power Controller
Output Current (Amps)
1
Description
Controller, Type Access Power Controller Wall Mount, Material Steel, Finish Unfinished, Enclosure Depth (In.) 3.06, Enclosure Width (In.) 10.62, Enclosure Height (In.) 13.12, Length (In.) 6.60, Width (In.) 2.55, Height (In.) 5.60, Batteries Required No, Number of Outputs 4, Input Voltage 10 to 14VDC, Voltage Output 12VDC, Output Current (Amps) 1, Input Frequency (Hz) 60, Nonfused, For Use With NXT Readers, Access Power Controller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.