Zoro Homepage

Complete Float Valve Assembly, 1 1/2 in

  • Mfr # PS150SS-5

  • Zoro # G208363379


product price: $70.75
/ea

Key Features

Float Size
8 in
Connection Type
NPT
Body Material
PVC
Float Material
Polyethylene
Rod Thread
1/4"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS150SS-5
Zoro #
G208363379
UPC #
-
Country of Origin
United States

Dimensions

Float Size
8 in
Rod Length
14 in
Size
1 1/2 in
Connection Size - Side 1
1 1/2 in
Nominal Valve Size
1 1/2 in
Float Diameter
8 in
Connection Size - Side 2
1 1/2 in

Details

Item
Float Valve Assembly
Connection Type
NPT
Body Material
PVC
Float Material
Polyethylene
Rod Thread
1/4"-20
Flow Rate
145 gpm @ 50 psi, 90 gpm @ 30 psi
Rod Material
Stainless Steel
Standards
Standard 169
Max. Pressure
50 psi
Mounting
Horizontal Piping
Valve Material
PVC
Maximum Pressure - Operating
100 psi
Valve Body Style
Angle
For Media
Water
Connection Type - Side 1
NPT
Connection Type - Side 2
NPT
Seal Material
Santoprene Rubber
Connection Gender - Side 2
Male
Arm Adjustability
Adjustable
Float Shape
Cylindrical
NSF Certifications for Food and Drinking Water
NSF 61
Operating Temperature - Minimum
33 Degrees F
Seat Style
Single Seated
Manufacturer Warranty
1 yr
Connection Gender - Side 1
Male
Operating Temperature - Maximum
100 Degrees F
Includes Float and Rod
Float and Rod Included

Description

Float Valve Assembly, Mounting Horizontal Piping, Size 1 1/2 in, Connection Type NPT, Rod Thread 1/4 In.-20, Rod Length 14 in, Rod Material Stainless Steel, Body Material PVC, Max. Pressure 50 psi, Valve Material PVC, Float Material Polyethylene, Float Size 8 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.