Zoro Homepage

Complete Float Valve Assembly,

  • Mfr # PS0505312-5

  • Zoro # G908363389


product price: $28.25
/ea

Key Features

Body Material
PVC
Float Material
Polyethylene
Rod Material
Stainless Steel
Rod Thread
1/4"-20
Flow Rate
15 gpm @ 60 psi, 8 gpm @ 20 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS0505312-5
Zoro #
G908363389
UPC #
-
Country of Origin
United States

Dimensions

Rod Length
6 in
Connection Size - Side 1
1/2 in
Float Diameter
4 in
Nominal Valve Size
1/2 in
Connection Size - Side 2
1/2 in

Details

Item
Float Valve Assembly
Body Material
PVC
Float Material
Polyethylene
Rod Material
Stainless Steel
Rod Thread
1/4"-20
Flow Rate
15 gpm @ 60 psi, 8 gpm @ 20 psi
Mounting
Horizontal Piping
Standards
Standard 169
Valve Body Style
Angle
Arm Adjustability
Adjustable
Float Shape
Cylindrical
Connection Gender - Side 1
Male
For Media
Water
Operating Temperature - Maximum
100 Degrees F
Seal Material
Santoprene Rubber
Manufacturer Warranty
1 yr
Connection Type - Side 1
NPT
Includes Float and Rod
Float and Rod Included
Connection Type - Side 2
NPT
Operating Temperature - Minimum
33 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
Connection Gender - Side 2
Male
Seat Style
Single Seated
Maximum Pressure - Operating
100 psi

Description

Float Valve Assembly, Mounting Horizontal Piping, Rod Thread 1/4 In.-20, Rod Length 6 in, Rod Material Stainless Steel, Body Material PVC, Float Material Polyethylene

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.