Zoro Homepage

Float Ball, Oblong, Polyethylene, 4 In

  • Mfr # PF45

  • Zoro # G2523945


product price: $5.45
/ea

Key Features

Material of Construction
Polyethylene
Float Weight
Less than 1 lb
Max. Liquid Temp.
100 Degrees F
Thread Size
1/4"-20
For Use With
Mfr. No. PT383817, PS0505, PS3838, PS75LS , PT050525, PT75LS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF45
Zoro #
G2523945
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Float Dia.
4 in
Float Length
5 in
Overall Diameter
4 in

Details

Item
Float Ball
Material of Construction
Polyethylene
Float Weight
Less than 1 lb
Max. Liquid Temp.
100 Degrees F
For Use With
Mfr. No. PT383817, PS0505, PS3838, PS75LS , PT050525, PT75LS
Connection
Internal
Shape
Oblong
Standards
NSF
Thread Type
Self Tapping
Material
Polyethylene
Connection Type
Threaded
Product Type
Float Ball
Connection Location
Internal
Float Shape
Cylindrical
Compatible Product Type
Float Valves
Fluid Temperature - Maximum
175 Degrees F

Description

Float Ball, Polyethylene, Internal Connection, 4 in Float Dia., 5 in Float Length, Float Weight Less than 1 lb, Thread Type Self Tapping, Thread Size 1/4 In.-20, Max. Liquid Temp. 100 Degrees F, For Use With Mfr. No. PT383817, PS0505, PS3838, PS75LS , PT050525, PT75LS, Standards NSF

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.