Zoro Homepage

Float Ball, Round, Polyethylene, 6 In

  • Mfr # PF06

  • Zoro # G1972713


product price: $16.65
/ea

Key Features

Material of Construction
Polyethylene
Float Dia.
6 in
Shape
ROUND
Max. Liquid Temp.
100 Degrees F
Connection
Internal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF06
Zoro #
G1972713
UPC #
-
Country of Origin
United States

Dimensions

Float Dia.
6 in
Thread Size
1/4"-20
Float Length
6 in
Overall Diameter
6 in

Details

Item
Float Ball
Material of Construction
Polyethylene
Shape
ROUND
Max. Liquid Temp.
100 Degrees F
Connection
Internal
For Use With
Mfr. No. PS75SS, PS75LS, PT100SS, PT75LS, PT75SS
Float Weight
Less than 1 lb
Material
Polyethylene
Standards
NSF
Thread Type
Self Tapping
Connection Type
Threaded
Product Type
Float Ball
Connection Location
Internal
Compatible Product Type
Float Valves
Fluid Temperature - Maximum
175 Degrees F
Float Shape
Cylindrical

Description

Float Ball, Polyethylene, Internal Connection, 6 in Float Dia., 6 in Float Length, Float Weight Less than 1 lb, Thread Type Self Tapping, Thread Size 1/4 In.-20, Max. Liquid Temp. 100 Degrees F, For Use With Mfr. No. PS75SS, PS75LS, PT100SS, PT75LS, PT75SS, Standards NSF

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.