Zoro Homepage

Float Valve, 1-1/2 In, PVC, Pipe Mount

  • Mfr # PS150SS

  • Zoro # G0712257


product price: $46.45
/ea

Key Features

Pipe Size
1 1/2"
Connection Type
MNPT
Body Material
PVC
Max. Pressure
100 psi
Valve Flow - Flow (1)
145 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS150SS
Zoro #
G0712257
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1 1/2"
Size
1 1/2"
Connection Size - Side 1
1 1/2 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 2
1 1/2 in

Details

Item
Float Valve With Threaded Outlet
Connection Type
MNPT
Body Material
PVC
Max. Pressure
100 psi
Valve Flow - Flow (1)
145 gpm
Valve Material
PVC
Valve Flow - Flow (2)
85 gpm
Compliance
NSF/ANSI 61, Standard 169
Features
1.00 in Orifice
Mounting
Pipe
Valve Flow - Pressure (2)
20 psi
Valve Flow - Pressure (1)
50 psi
Rod Thread
5/16 in -18
Standards
Standard 169
Flow Rate
124 gpm @ 50 psi, 85 gpm @ 20 psi
Seal Material
Santoprene Rubber
Connection Type - Side 2
NPT
Seat Style
Single Seated
Arm Adjustability
Adjustable
NSF Certifications for Food and Drinking Water
NSF 61
Connection Gender - Side 1
Male
Operating Temperature - Maximum
100 Degrees F
Connection Gender - Side 2
Male
Valve Body Style
Angle
Maximum Pressure - Operating
100 psi
Manufacturer Warranty
1 yr
Includes Float and Rod
No Float and Rod
Connection Type - Side 1
NPT
Operating Temperature - Minimum
33 Degrees F
For Media
Water

Description

Float Valve, Mounting Horizontal Piping, Size 1 1/2 in, Connection Type MNPT, Rod Thread 5/16 In.-18, Rod Length Not Applicable, Rod Material Not Applicable, Body Material PVC, Valve Flow - Pressure (1) 50 psi, Valve Flow - Flow (1) 145 gpm, Valve Flow - Pressure (2) 20 psi, Valve Flow - Flow (2) 85 gpm, Max. Pressure 100 psi, Features 1.00 in Orifice, Compliance NSF/ANSI 61, Standard 169, Valve Material PVC, Float Material Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.