Zoro Homepage

Float Valve, 3/4 In, PVC, Pipe Mount

  • Mfr # PS75SS

  • Zoro # G2666097


product price: $22.59
/ea

Key Features

Pipe Size
3/4"
Connection Type
MNPT
Body Material
PVC
Rod Thread
1/4 in -20
Mounting
Pipe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS75SS
Zoro #
G2666097
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/4"
Size
3/4"
Connection Size - Side 1
3/4 in
Connection Size - Side 2
3/4 in
Nominal Valve Size
3/4 in

Details

Item
Float Valve With Threaded Outlet
Connection Type
MNPT
Body Material
PVC
Rod Thread
1/4 in -20
Mounting
Pipe
Valve Flow - Pressure (2)
40 psi
Valve Material
PVC
Valve Flow - Flow (2)
60 gpm
Compliance
NSF/ANSI 61, Standard 169
Max. Pressure
100 psi
Valve Flow - Pressure (1)
60 psi
Features
0.50 in Orifice
Valve Flow - Flow (1)
37 gpm
Standards
Standard 169
Flow Rate
27.5 gpm @ 30 psi, 37 gpm @ 60 psi
Arm Adjustability
Adjustable
Seal Material
Santoprene Rubber
Valve Body Style
Angle
Connection Type - Side 1
NPT
Connection Gender - Side 1
Male
Connection Type - Side 2
NPT
Operating Temperature - Maximum
100 Degrees F
Manufacturer Warranty
1 yr
Maximum Pressure - Operating
100 psi
Operating Temperature - Minimum
33 Degrees F
Seat Style
Single Seated
For Media
Water
NSF Certifications for Food and Drinking Water
NSF 61
Includes Float and Rod
No Float and Rod
Connection Gender - Side 2
Male

Description

Float Valve, Mounting Horizontal Piping, Size 3/4 in, Connection Type MNPT, Rod Thread 1/4 In.-20, Rod Length Not Applicable, Rod Material Not Applicable, Body Material PVC, Valve Flow - Pressure (1) 60 psi, Valve Flow - Flow (1) 37 gpm, Valve Flow - Pressure (2) 40 psi, Valve Flow - Flow (2) 60 gpm, Max. Pressure 100 psi, Features 0.50 in Orifice, Compliance NSF/ANSI 61, Standard 169, Valve Material PVC, Float Material Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.