Zoro Homepage

Float Valve w/Threaded Outlet, 1/2 in

  • Mfr # PS050525

  • Zoro # G708389787


product price: $15.49
/ea

Key Features

Connection Type
NPT
Body Material
PVC
Valve Flow - Pressure (1)
20 psi
Valve Flow - Flow (1)
7.7 gpm
Valve Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS050525
Zoro #
G708389787
UPC #
-
Country of Origin
United States

Dimensions

Size
1/2 in
Nominal Valve Size
1/2 in
Connection Size - Side 2
1/2 in
Connection Size - Side 1
1/2 in

Details

Item
Float Valve
Connection Type
NPT
Body Material
PVC
Valve Flow - Pressure (1)
20 psi
Valve Flow - Flow (1)
7.7 gpm
Valve Material
PVC
Standards
Standard 169
Valve Flow - Pressure (2)
60 psi
Features
Ensure that the Valve Body, Disc, Cup, Stem and Float Materials are Compatible with the Temperature and Type of Liquid Controlled
Max. Pressure
60 psi
Flow Rate
15 gpm @ 60 psi, 8 gpm @ 20 psi
Mounting
Horizontal Piping
Compliance
NSF
Valve Flow - Flow (2)
12.5 gpm
Seat Style
Single Seated
Arm Adjustability
Adjustable
Valve Body Style
Angle
Manufacturer Warranty
1 yr
Operating Temperature - Minimum
33 Degrees F
Connection Type - Side 2
NPT
Operating Temperature - Maximum
100 Degrees F
Connection Gender - Side 2
Male
NSF Certifications for Food and Drinking Water
NSF 61
Connection Gender - Side 1
Male
Includes Float and Rod
No Float and Rod
For Media
Water
Maximum Pressure - Operating
100 psi
Seal Material
Santoprene Rubber
Connection Type - Side 1
NPT

Description

Float Valve, Mounting Horizontal Piping, Size 1/2 in, Connection Type NPT, Rod Thread Not Applicable, Rod Length Not Applicable, Rod Material Not Applicable, Body Material PVC, Valve Flow - Pressure (1) 20 psi, Valve Flow - Flow (1) 7.7 gpm, Valve Flow - Pressure (2) 60 psi, Valve Flow - Flow (2) 12.5 gpm, Max. Pressure 60 psi, Features Ensure that the Valve Body, Disc, Cup, Stem and Float Materials are Compatible with the Temperature and Type of Liquid Controlled, Compliance NSF

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.