Shop KERN MEDICAL
See all product information
Create Account
Dosimeter Badge Acetic Acid, PK4
- Mfr # 8520
- Zoro # G2830478
product price:Â
$
233.99
/pk of 4, $58.50/ea
Free Shipping & Returns
Key Features
Max. Sampling Time
8 hr
Prepaid Analysis Included
Yes
Temp. Range
32 Degrees to 100 Degrees F
Width
1 31/32 in
Sampling Method
Passive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8520
- Zoro #
- G2830478
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Chemical Dosimeter Badge
- Max. Sampling Time
- 8 hr
- Prepaid Analysis Included
- Yes
- Temp. Range
- 32 Degrees to 100 Degrees F
- Sampling Method
- Passive
- Min. Sampling Time
- 15 min
- Threshold Level
- 0.01 ppm
- Includes
- Clip
- Detects
- Acetic Acid
Dimensions
- Width
- 1 31/32 in
- Depth
- 3/8 in
- Height
- 1 31/32 in
Description
Chemical Dosimeter Badge, Detects Acetic Acid, Threshold Level 0.01 ppm, Max. Sampling Time 8 hr, Min. Sampling Time 15 min, Temp. Range 32 Degrees to 100 Degrees F, Depth 3/8 in, Height 1 31/32 in, Width 1 31/32 in, Prepaid Analysis Included Yes, Sampling Method Passive, Includes Clip, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.