This item is Discontinued.

Kerr Kerr 100039 32 oz Wide Mouth Jar - Pack of 12 100039

Kerr 100039 32 oz Wide Mouth Jar - Pack of 12 (Discontinued)

  • Mfr # 100039
  • Zoro # G004146411
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100039
Zoro #
G004146411
UPC #
649281450304
Country of Origin
United States

Description

Wide mouth jars with lids and bands. Ideal for preserving jams, jellies sauces, mustard and flavored vinegar. Custom time tested ceiling compound help ensure a quality seal with each lid. New brushed silver design on the outside lid matched kitchen designs. Refrigerate up to 3 weeks, freeze up to 1 year, fresh preserve and store up to 1 year.

Features
  • Wide Mouth Jar
  • Pack of 12
Specifications
  • Capacity: 32 oz
  • Country of Origin: USA
  • Weight: 12.65 lbs

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.