Shop All Socket Head Cap Screws
Kerr Lakeside
#10-24 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 100 PK
Mfr # 10C175KCS
Zoro # G3316293
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Inch
- Screw Head Type Cylindrical
- Drive Size 5/32 in
- Material Steel
- Finish Black Oxide
Product Information
- Brand Kerr Lakeside
- MFR # 10C175KCS
- Zoro # G3316293
- UPC # 848790048068
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10-24 |
Screw Length | 1-3/4 in |
Drive Size | 5/32 in |
Head Height | 0.19 in |
Thread Length | 7/8 in |
Vented Hole Size | Not Vented |
Min. Thread Length | 7/8 in |
Minimum Thread Length | 7/8 in |
Dimensional Standards | ASME B18.3 |
Length | 1 3/4 in |
Head Dia. | 0.312 - 0.303 |
Dia./Thread Size | #10-24 |
Details
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Alloy Steel, Finish Black Oxide, Thread Size #10-24, Minimum Thread Length 7/8 in, Fastener Length 1 3/4 in, Head Height 0.19 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Standoff, M4-0.7 Thrd Sz, 58 mm L, 8.0 mm Thrd L Steel Zinc Plated, 7.0 mm Hex W, 100 PK (M11398.040.0050)
- ZORO SELECT Thread Repair Kit, Hex Drive Threaded Inserts, #8-32, Hexavalent Chromium Zinc, 10 Inserts (EZ-800832-10)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.375 x2 In L, PK25 (WWG-CLP-205)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M8-1.25, Steel, Class 8, Zinc Plated, 8 mm Ht, 50 PK (4CAL1)
- KERR LAKESIDE 1"-8 Socket Head Cap Screw, Black Oxide Steel, 6-1/2 in Length, 10 PK (100C650KCS)
- KERR LAKESIDE 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 50 PK (50C125KCS)
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 100 PK (25C225KCS)
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (25C75KBC)
- KERR LAKESIDE #10-24 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (10C100KCS)
- KERR LAKESIDE 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (25F100KCS)
- MIDWEST FASTENER 1/2"-13 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 4 PK (72127)
- Kerr Lakeside Socket Head Cap Screws