#10-32 Socket Head Cap Screw, Flat, Stainless Steel, 3/8 in Length, 100 PK
- Mfr # 10F37KFC
- Zoro # G709833807
product price:Â
$
22.89
/pk of 100, $0.23/ea
Key Features
Flat Head
Thread Size
#10-32
Screw Length
3/8 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10F37KFC
- Zoro #
- G709833807
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- #10-32
- Screw Length
- 3/8 in
Details
- Item
- Socket Head Cap Screw
- Material
- Stainless Steel
- Head Type
- Flat
Description
Flat Head Socket Screw,10-32X 3/8,PK100, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.