5/16"-18 Socket Head Cap Screw, Flat, Stainless Steel, 1 in Length, 100 PK
Mfr # 31C100KFC
Zoro # G409833886
product price: $66.79
/pk 100, $0.67/eaKey Features
Flat Head
Thread Size
5/16"-18
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31C100KFC
Zoro #
G409833886
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
5/16"-18
Screw Length
1 in
Details
Item
Socket Head Cap Screw
Material
Stainless Steel
Head Type
Flat
Description
Flat Head Socket Screw,5/16-18X 1,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.