#8-32 Socket Head Cap Screw, Flat, Stainless Steel, 3/8 in Length, 100 PK
Mfr # 8C37KFC
Zoro # G609833716
product price: $17.89
/pk 100, $0.18/eaKey Features
Flat Head
Thread Size
#8-32
Screw Length
3/8 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8C37KFC
Zoro #
G609833716
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#8-32
Screw Length
3/8 in
Details
Item
Socket Head Cap Screw
Material
Stainless Steel
Head Type
Flat
Description
Flat Head Socket Screw,8-32X 3/8,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.