Shop KERR LAKESIDE
See all product information
Create Account
Flat Head Socket Cap Screw, PK100
- Mfr # 31C62KFC
- Zoro # G622969287
product price:Â
$
44.15
/pk of 100, $0.44/ea
Key Features
Flat Head
Minimum Thread Length
1 1/8 in
Drive Size
3/16 in
Thread Style
Fully Threaded
Finish
Black Oxide
Material Quality Standards
ASTM F835
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31C62KFC
- Zoro #
- G622969287
- UPC #
- -
- Country of Origin
- United States
- Thread Style
- Fully Threaded
- Item
- Flat Socket Head Cap Screw
- Head Type
- Flat
- Finish
- Black Oxide
- Material Quality Standards
- ASTM F835
- Type
- Socket Head Cap Screw
- Thread Type
- Coarse
- Tensile Strength
- 145,000 psi
- Rockwell Hardness
- C39 to C44
- System of Measurement
- Inch
- Material
- Alloy Steel
- Dimensional Standards
- ASME B18.3
- Drive Type
- Socket
- Material Grade/Class
- Grade 8
- Seal Material
- None
- Thread Fit
- 3A
- Head Texture
- Knurled
- Thread Direction
- Right Hand
- Color
- Black
- Non-Marring Tip
- No
- Sealing Gasket
- No
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Minimum Thread Length
- 1 1/8 in
- Drive Size
- 3/16 in
- Head Height
- 0.198 in
- Thread Size
- 5/16"-18
- Fastener Length
- 5/8 in
- Head Diameter
- 0.656 in
- Maximum Head Height
- 0.215 in
- Minimum Head Height
- 0.181 in
Description
Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Alloy Steel, Material Grade/Class Grade 8, Finish Black Oxide, Thread Size 5/16 In.-18, Minimum Thread Length 1 1/8 in, Fastener Length 5/8 in, Head Height 0.198 in, Head Diameter 0.656 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Head Texture Knurled
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.