Shop KERR LAKESIDE
See all product information
Create Account
Flat Head Socket Cap Screw, PK25
- Mfr # 75C125KFC
- Zoro # G922967723
product price:Â
$
103.99
/pk of 25, $4.16/ea
Free Shipping & Returns
Key Features
Flat Head
Rockwell Hardness
C37 to C44
Finish
Black Oxide
Head Diameter
1.438 in
Material
Alloy Steel
Type
Socket Head Cap Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 75C125KFC
- Zoro #
- G922967723
- UPC #
- -
- Country of Origin
- United States
- Rockwell Hardness
- C37 to C44
- Head Type
- Flat
- Item
- Flat Socket Head Cap Screw
- Finish
- Black Oxide
- Material
- Alloy Steel
- Type
- Socket Head Cap Screw
- Thread Type
- Coarse
- Material Quality Standards
- ASTM F835
- Thread Style
- Fully Threaded
- Tensile Strength
- 135,000 psi
- Dimensional Standards
- ASME B18.3
- Drive Type
- Socket
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Sealing Gasket
- No
- Thread Fit
- 3A
- Material Grade/Class
- Grade 8
- Color
- Black
- Head Texture
- Knurled
- Non-Marring Tip
- No
- Seal Material
- None
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Head Diameter
- 1.438 in
- Head Height
- 0.396 in
- Thread Size
- 3/4"-10
- Drive Size
- 1/2 in
- Fastener Length
- 1 1/4 in
- Minimum Thread Length
- 2 in
- Minimum Head Height
- 0.372 in
- Maximum Head Height
- 0.42 in
Description
Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 1/2 in, Material Alloy Steel, Material Grade/Class Grade 8, Finish Black Oxide, Thread Size 3/4 In.-10, Minimum Thread Length 2 in, Fastener Length 1 1/4 in, Head Height 0.396 in, Head Diameter 1.438 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Head Texture Knurled
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.