Shop KERR LAKESIDE

Standard Head Socket Cap Screw

  • Mfr # 75C425KCS
  • Zoro # G422968367

product price: 
$
27.99
/ea

Key Features

Socket Head
Fastener Length
4 1/4 in
Thread Style
Partially Threaded
Material
Alloy Steel
Type
Socket Head Cap Screw
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
75C425KCS
Zoro #
G422968367
UPC #
-
Country of Origin
United States
Thread Style
Partially Threaded
Material
Alloy Steel
Head Type
Socket
Type
Socket Head Cap Screw
System of Measurement
Inch
Item
Standard Socket Head Cap Screw
Thread Type
Coarse
Drive Type
Socket
Finish
Black Oxide
Non-Marring Tip
No
Seal Material
None
Tensile Strength
170,000 psi
Head Texture
Knurled
Temperature - Minimum
-20 Degrees F
Color
Black
Material Grade/Class
Grade 8
Minimum Yield Strength
153,000 psi
Rockwell Hardness
C37 Minimum
Material Quality Standards
ASTM A574
Sealing Gasket
No
Thread Direction
Right Hand
Thread Fit
3A
Temperature - Maximum
400 Degrees F
Shell Material
Alloy Steel
Wire Color
Black
Traction Material
Alloy Steel

Dimensions

Fastener Length
4 1/4 in
Thread Size
3/4"-10
Head Height
0.75 in
Minimum Head Height
0.74 in
Drive Size
5/8 in
Maximum Head Height
0.75 in
Minimum Thread Length
2 in
Head Diameter
1.125 in

Description

Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/8 in, Material Alloy Steel, Material Grade/Class Grade 8, Finish Black Oxide, Thread Size 3/4 In.-10, Minimum Thread Length 2 in, Fastener Length 4 1/4 in, Head Height 0.75 in, Head Diameter 1.125 in, Thread Style Partially Threaded, Special Features Not Applicable, Color Black, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Head Texture Knurled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.