Flat Head Socket Cap Screw, PK50
- Mfr # 50C175KFC
- Zoro # G622967672
product price:Â
$
75.15
/pk of 50, $1.50/ea
Key Features
Flat Head
Material
Alloy Steel
Finish
Black Oxide
Rockwell Hardness
C39 to C44
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50C175KFC
- Zoro #
- G622967672
- UPC #
- -
- Country of Origin
- United States
- Material
- Alloy Steel
- Finish
- Black Oxide
- Rockwell Hardness
- C39 to C44
- Thread Style
- Fully Threaded
- Dimensional Standards
- ASME B18.3
- Tensile Strength
- 145,000 psi
- Material Quality Standards
- ASTM F835
- Item
- Flat Socket Head Cap Screw
- Thread Type
- Coarse
- Head Type
- Flat
- System of Measurement
- Inch
- Type
- Socket Head Cap Screw
- Drive Type
- Socket
- Seal Material
- None
- Material Grade/Class
- Grade 8
- Thread Direction
- Right Hand
- Sealing Gasket
- No
- Non-Marring Tip
- No
- Thread Fit
- 3A
- Color
- Black
- Head Texture
- Knurled
- Shell Material
- Alloy Steel
- Wire Color
- Black
Dimensions
- Drive Size
- 5/16 in
- Minimum Thread Length
- 1 1/2 in
- Head Diameter
- 0.938 in
- Thread Size
- 1/2"-13
- Fastener Length
- 1 3/4 in
- Head Height
- 0.251 in
- Maximum Head Height
- 0.269 in
- Minimum Head Height
- 0.233 in
Description
Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Alloy Steel, Material Grade/Class Grade 8, Finish Black Oxide, Thread Size 1/2 In.-13, Minimum Thread Length 1 1/2 in, Fastener Length 1 3/4 in, Head Height 0.251 in, Head Diameter 0.938 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Head Texture Knurled
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.