Shop KERR LAKESIDE

Standard Head Socket Cap Screw, PK10

  • Mfr # 87C325KCS
  • Zoro # G522968885

product price: 
$
240.99
/pk of 10, $24.10/ea
Free Shipping & Returns

Key Features

Socket Head
Tensile Strength
170,000 psi
Temperature - Minimum
-20 Degrees F
Finish
Black Oxide
Dimensional Standards
ASME B18.3
Minimum Thread Length
2 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
87C325KCS
Zoro #
G522968885
UPC #
-
Country of Origin
United States
Tensile Strength
170,000 psi
Item
Standard Socket Head Cap Screw
Temperature - Minimum
-20 Degrees F
Finish
Black Oxide
Dimensional Standards
ASME B18.3
Material
Alloy Steel
Type
Socket Head Cap Screw
Drive Type
Socket
Thread Style
Partially Threaded
System of Measurement
Inch
Temperature - Maximum
400 Degrees F
Head Type
Socket
Rockwell Hardness
C37 Minimum
Material Quality Standards
ASTM A574
Minimum Yield Strength
153,000 psi
Color
Black
Material Grade/Class
Grade 8
Head Texture
Knurled
Thread Type
Coarse
Sealing Gasket
No
Seal Material
None
Thread Fit
3A
Non-Marring Tip
No
Thread Direction
Right Hand
Shell Material
Alloy Steel
Wire Color
Black
Traction Material
Alloy Steel

Dimensions

Minimum Thread Length
2 1/4 in
Head Height
0.875 in
Fastener Length
3 1/4 in
Minimum Head Height
0.864 in
Maximum Head Height
0.875 in
Thread Size
7/8"-9
Head Diameter
1.312 in
Drive Size
3/4 in

Description

Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/4 in, Material Alloy Steel, Material Grade/Class Grade 8, Finish Black Oxide, Thread Size 7/8 In.-9, Minimum Thread Length 2 1/4 in, Fastener Length 3 1/4 in, Head Height 0.875 in, Head Diameter 1.312 in, Thread Style Partially Threaded, Special Features Not Applicable, Color Black, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Head Texture Knurled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.