Shop KERR LAKESIDE
See all product information
Create Account
Standard Head Socket Cap Screw, PK10
- Mfr # 25F350KCS
- Zoro # G422968831
product price:Â
$
58.99
/pk of 10, $5.90/ea
Key Features
Socket Head
Head Diameter
0.375 in
Minimum Thread Length
1 in
Drive Size
3/16 in
Material Quality Standards
ASTM A574
Thread Size
1/4"-28
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Head Diameter
- 0.375 in
- Minimum Thread Length
- 1 in
- Drive Size
- 3/16 in
- Thread Size
- 1/4"-28
- Head Height
- 0.25 in
- Minimum Head Height
- 0.244 in
- Maximum Head Height
- 0.25 in
- Fastener Length
- 3 1/2 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Alloy Steel, Material Grade/Class Grade 8, Finish Black Oxide, Thread Size 1/4 In.-28, Minimum Thread Length 1 in, Fastener Length 3 1/2 in, Head Height 0.25 in, Head Diameter 0.375 in, Thread Style Partially Threaded, Special Features Not Applicable, Color Black, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Head Texture Knurled
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.