Standard Head Socket Cap Screw, PK100
- Mfr # 10C112KCS
- Zoro # G022969498
product price:Â
$
75.39
/pk of 100, $0.75/ea
Key Features
Socket Head
Head Diameter
0.312 in
Minimum Yield Strength
162,000 psi
System of Measurement
Inch
Maximum Head Height
0.19 in
Minimum Thread Length
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Head Diameter
- 0.312 in
- Maximum Head Height
- 0.19 in
- Minimum Thread Length
- 7/8 in
- Thread Size
- #10-24
- Minimum Head Height
- 0.185 in
- Head Height
- 0.19 in
- Drive Size
- 5/32 in
- Fastener Length
- 1 1/8 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Alloy Steel, Material Grade/Class Grade 8, Finish Black Oxide, Thread Size #10-24, Minimum Thread Length 7/8 in, Fastener Length 1 1/8 in, Head Height 0.19 in, Head Diameter 0.312 in, Thread Style Partially Threaded, Special Features Not Applicable, Color Black, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Head Texture Knurled
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.