Standard Head Socket Cap Screw, PK100

  • Mfr # 10F300KCS
  • Zoro # G822967847
product price: 
$
173.99
/pk of 100, $1.74/ea
Free Shipping & Returns

Key Features

Socket Head
Finish
Black Oxide
Temperature - Minimum
-20 Degrees F
Dimensional Standards
ASME B18.3
Rockwell Hardness
C39 Minimum
Type
Socket Head Cap Screw
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10F300KCS
Zoro #
G822967847
UPC #
-
Country of Origin
United States

Dimensions

Minimum Thread Length
7/8 in
Fastener Length
3 in
Maximum Head Height
0.19 in
Minimum Head Height
0.185 in
Head Diameter
0.312 in
Head Height
0.19 in
Drive Size
5/32 in
Thread Size
#10-32

Details

Finish
Black Oxide
Temperature - Minimum
-20 Degrees F
Item
Standard Socket Head Cap Screw
Dimensional Standards
ASME B18.3
Rockwell Hardness
C39 Minimum
Type
Socket Head Cap Screw
System of Measurement
Inch
Thread Type
Fine
Head Type
Socket
Material
Alloy Steel
Temperature - Maximum
400 Degrees F
Tensile Strength
180,000 psi
Drive Type
Socket
Material Quality Standards
ASTM A574
Minimum Yield Strength
162,000 psi
Thread Style
Fully Threaded
Seal Material
None
Thread Direction
Right Hand
Non-Marring Tip
No
Color
Black
Material Grade/Class
Grade 8
Thread Fit
3A
Head Texture
Knurled
Sealing Gasket
No
Shell Material
Alloy Steel
Wire Color
Black

Description

Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Alloy Steel, Material Grade/Class Grade 8, Finish Black Oxide, Thread Size #10-32, Minimum Thread Length 7/8 in, Fastener Length 3 in, Head Height 0.19 in, Head Diameter 0.312 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Head Texture Knurled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products