Shop KERR LAKESIDE

Standard Head Socket Cap Screw, PK100

  • Mfr # 25C262KCS
  • Zoro # G922969253

product price: 
$
139.99
/pk of 100, $1.40/ea
Free Shipping & Returns

Key Features

Socket Head
Finish
Black Oxide
System of Measurement
Inch
Thread Size
1/4"-20
Dimensional Standards
ANSI B 18.3
Material
Alloy Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
25C262KCS
Zoro #
G922969253
UPC #
-
Country of Origin
United States
Finish
Black Oxide
System of Measurement
Inch
Dimensional Standards
ANSI B 18.3
Material
Alloy Steel
Thread Type
Coarse
Drive Type
Socket
Type
Socket Head Cap Screw
Material Quality Standards
ASTM A574
Thread Style
Fully Threaded
Rockwell Hardness
C38 to C43
Head Type
Socket
Item
Standard Socket Head Cap Screw
Minimum Yield Strength
162,000 psi
Tensile Strength
180,000 psi
Color
Black
Sealing Gasket
No
Material Grade/Class
Grade 8
Head Texture
Knurled
Seal Material
None
Thread Direction
Right Hand
Thread Fit
3A
Non-Marring Tip
No
Shell Material
Alloy Steel
Wire Color
Black
Traction Material
Alloy Steel

Dimensions

Thread Size
1/4"-20
Fastener Length
2 5/8 in
Head Height
0.25 in
Head Diameter
0.375 in
Minimum Thread Length
1 in
Maximum Head Height
0.25 in
Minimum Head Height
0.244 in
Drive Size
3/16 in

Description

Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Alloy Steel, Material Grade/Class Grade 8, Finish Black Oxide, Thread Size 1/4 In.-20, Minimum Thread Length 1 in, Fastener Length 2 5/8 in, Head Height 0.25 in, Head Diameter 0.375 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Head Texture Knurled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.