Shop KERR LAKESIDE

Standard Head Socket Cap Screw, PK25

  • Mfr # 50F75KCS
  • Zoro # G622968808

product price: 
$
105.99
/pk of 25, $4.24/ea
Free Shipping & Returns

Key Features

Socket Head
Temperature - Maximum
400 Degrees F
Minimum Head Height
0.492 in
Drive Type
Socket
Head Diameter
0.75 in
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
50F75KCS
Zoro #
G622968808
UPC #
-
Country of Origin
United States
Temperature - Maximum
400 Degrees F
Drive Type
Socket
System of Measurement
Inch
Dimensional Standards
ASME B18.3
Thread Style
Fully Threaded
Rockwell Hardness
C39 Minimum
Type
Socket Head Cap Screw
Tensile Strength
180,000 psi
Material Quality Standards
ASTM A574
Finish
Black Oxide
Head Type
Socket
Material
Alloy Steel
Temperature - Minimum
-20 Degrees F
Thread Type
Fine
Minimum Yield Strength
162,000 psi
Item
Standard Socket Head Cap Screw
Color
Black
Sealing Gasket
No
Thread Direction
Right Hand
Head Texture
Knurled
Seal Material
None
Thread Fit
3A
Non-Marring Tip
No
Material Grade/Class
Grade 8
Shell Material
Alloy Steel
Wire Color
Black
Traction Material
Alloy Steel

Dimensions

Minimum Head Height
0.492 in
Head Diameter
0.75 in
Minimum Thread Length
1 1/2 in
Drive Size
3/8 in
Thread Size
1/2"-20
Fastener Length
3/4 in
Maximum Head Height
0.5 in
Head Height
0.5 in

Description

Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Alloy Steel, Material Grade/Class Grade 8, Finish Black Oxide, Thread Size 1/2 In.-20, Minimum Thread Length 1 1/2 in, Fastener Length 3/4 in, Head Height 0.5 in, Head Diameter 0.75 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Head Texture Knurled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.