Shop KERR LAKESIDE
See all product information
Create Account
Standard Head Socket Cap Screw, PK25
- Mfr # M20C80KCS
- Zoro # G122968780
product price:Â
$
196.99
/pk of 25, $7.88/ea
Free Shipping & Returns
Key Features
Socket Head
Maximum Head Height
20 mm
Material Grade/Class
Class 12.9
Head Diameter
30 mm
Head Height
20 mm
Thread Size
M20x2.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M20C80KCS
- Zoro #
- G122968780
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- Class 12.9
- Finish
- Black Oxide
- Item
- Standard Socket Head Cap Screw
- System of Measurement
- Metric
- Material
- Alloy Steel
- Temperature - Maximum
- 400 Degrees F
- Drive Type
- Socket
- Thread Style
- Fully Threaded
- Type
- Socket Head Cap Screw
- Head Type
- Socket
- Temperature - Minimum
- -20 Degrees F
- Thread Fit
- 3A
- Thread Direction
- Right Hand
- Head Texture
- Knurled
- Seal Material
- None
- Non-Marring Tip
- No
- Thread Type
- Coarse
- Sealing Gasket
- No
- Color
- Black
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Maximum Head Height
- 20 mm
- Head Diameter
- 30 mm
- Head Height
- 20 mm
- Thread Size
- M20x2.50
- Drive Size
- 17 mm
- Fastener Length
- 80 mm
- Minimum Head Height
- 19.73 mm
- Minimum Thread Length
- 52 mm
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 17 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M20x2.50, Minimum Thread Length 52 mm, Fastener Length 80 mm, Head Height 20 mm, Head Diameter 30 mm, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Head Texture Knurled, Maximum Head Height 20 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.