Standard Head Socket Cap Screw, PK50

  • Mfr # 37C200KCS
  • Zoro # G522967956
product price: 
$
41.95
/pk of 50, $0.84/ea

Key Features

Socket Head
Drive Type
Socket
Dimensional Standards
ASME B18.3
Temperature - Minimum
-20 Degrees F
System of Measurement
Inch
Thread Size
3/8"-16
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
37C200KCS
Zoro #
G522967956
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Fastener Length
2 in
Head Diameter
0.562 in
Drive Size
5/16 in
Head Height
0.375 in
Minimum Thread Length
1 1/4 in
Minimum Head Height
0.368 in
Maximum Head Height
0.375 in

Details

Drive Type
Socket
Dimensional Standards
ASME B18.3
Temperature - Minimum
-20 Degrees F
System of Measurement
Inch
Finish
Black Oxide
Head Type
Socket
Type
Socket Head Cap Screw
Material Quality Standards
ASTM A574
Temperature - Maximum
400 Degrees F
Thread Style
Fully Threaded
Item
Standard Socket Head Cap Screw
Material
Alloy Steel
Rockwell Hardness
C39 Minimum
Tensile Strength
180,000 psi
Minimum Yield Strength
162,000 psi
Color
Black
Head Texture
Knurled
Non-Marring Tip
No
Thread Direction
Right Hand
Thread Type
Coarse
Material Grade/Class
Grade 8
Thread Fit
3A
Sealing Gasket
No
Seal Material
None
Shell Material
Alloy Steel
Wire Color
Black

Description

Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Alloy Steel, Material Grade/Class Grade 8, Finish Black Oxide, Thread Size 3/8 In.-16, Minimum Thread Length 1 1/4 in, Fastener Length 2 in, Head Height 0.375 in, Head Diameter 0.562 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Head Texture Knurled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.