Standard Head Socket Cap Screw, PK50
- Mfr # 43F125KCS
- Zoro # G322968795
product price:Â
$
59.95
/pk of 50, $1.20/ea
Key Features
Socket Head
Minimum Yield Strength
162,000 psi
Drive Type
Socket
Rockwell Hardness
C39 Minimum
Drive Size
3/8 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 43F125KCS
- Zoro #
- G322968795
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Drive Size
- 3/8 in
- Head Diameter
- 0.656 in
- Maximum Head Height
- 0.438 in
- Head Height
- 0.438 in
- Thread Size
- 7/16"-20
- Minimum Thread Length
- 1 3/8 in
- Fastener Length
- 1 1/4 in
- Minimum Head Height
- 0.43 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Alloy Steel, Material Grade/Class Grade 8, Finish Black Oxide, Thread Size 7/16 In.-20, Minimum Thread Length 1 3/8 in, Fastener Length 1 1/4 in, Head Height 0.438 in, Head Diameter 0.656 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Head Texture Knurled
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.